Beli gps garmin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Garmin GPS Genggam
    Mulai

    Rp4.399.900

    Garmin GPS Genggam
    Deskripsi:
    Dengan pemetaan yang dapat dirutekan untuk jalan dan jalan setapak, perangkat genggam Montana 700 menghadirkan fitur luar ruang canggih ke dalam format 5" kokoh yang ideal untuk navigasi dengan berjalan kaki, bersepeda, kayak, ATV, dan banyak lagi.
  2. Garmin GPS 73
    Mulai

    Rp4.299.900

    Garmin GPS 73
    atribut:
    • Display Type: 4 Level Gray LCD
    • Screen Size (cm): 1.4x2.1
    • Display Resolution (pixels): 128x160
    • Battery Type: 2AA
    • Waypoints/Favorites/Locations: 1000
    • Battery Life (hour): 18
    • Navigation Track Log: 10,000 Locations; Save 200 Routes
  3. Garmin GPSMAP 65s
    Mulai

    Rp9.099.900

    Garmin GPSMAP 65s
    atribut:
    • Display Dimensions WxL (cm); Diagonal (cm): 3.6x5.5; 6.6
    • Display Resolution (Pixel): 160x240
    • Waterproof Rating: IPX7
    • Memoryi (GB): 16
    • Battery Life (hour): 16
    • Default Map: TopoActive; Routable
    • Dimensions (mm): 61x160x36
    • External Storage (Gb): Up to 32
    • Map Segment: 3000
    • Rute: 200, 250 Titik Jalur Per Rute; 50 Titik Jalur Perutean Otomatis
    • Track Logs: 10.000 Titik Jalur Aktif; 200 Jalur Persimpangan
    • Tracks: 200
    • Waypoint/Favorit/Location: 5000
  4. Garmin GPS Genggam
    Mulai

    Rp12.999.900

    Garmin GPS Genggam
    atribut:
    • Waterproof Rating: IPX7
    • Display Resolution (Pixel): 240X400
    • Memoryi (GB): 16
    • Screen Size (cm): 3.8x6.3
    • Battery Type: Internal Rechargeable Lithium-Ion
    • Compass: YES
    • Dimensions (mm): 62x163x35
    • GPS: YES
    • Image Viewer: YES
    • Interface: USB-C
    • Map Segments: 15000
    • Navigation Tracking Log: 20000 points, 250 saved gpx tracks, 300 saved fit activities
    • Screen Type: Transflective Color TFT
    • Smart Notifications: YES
    • Waypoint/Favorite/Location: 10000
    • Weather: YES
  5. Garmin Handheld/Portable Aviation GPS
    Mulai

    Rp22.999.900

    Garmin Handheld/Portable Aviation GPS
    Deskripsi:
    Fly confidently with our rugged, reliable, purpose-built GPS that includes our latest in-flight features, including IFR approaches, arrivals and departures, plus our familiar touchscreen interface.
    atribut:
    • Display Type: Touchscreen WVGA Color TFT with White Backlight
    • Voltage Range: 10-35
    • Display Resolution (pixels): 480x800
    • Sbas/Waas/Glonass Receiver: High-Sensitivity with WAAS Position Accuracy
  6. Garmin Portable ADS-B Receiver
    Mulai

    Rp23.999.900

    Garmin Portable ADS-B Receiver
    Deskripsi:
    Providing an easy-to-use and completely portable aviation datalink, the compact GDL 50 ADS-B receiver lets you access the subscription-free ADS-B weather and traffic services available in the U.S. — all while providing GPS position, speed and altitude information as well as backup attitude reference. Better still, you can use our Connext® wireless connectivity to stream this information onto compatible Garmin aviation portables and mobile apps, such as Garmin Pilot or ForeFlight.
    atribut:
    • Operating Temperature (°C): -20 to +60
    • Battery Type: Lithium-Ion Rechargeable (Built-In)
    • Operating Temperature (°F): -4 to 140
    • Connectivity: 18-pin power and data connector; microUSB; ADS-B MCX antenna port; GPS MCX antenna port; Wireless Connext (Bluetooth)
    • Physical Dimension WxHxD (inch): 4.9x1.3x3.4
    • Anti-slip mat: Bottom of Unit Only
    • Charge Temperature: Unit May Not Charge At Extreme Temperatures Below 0° C (32° F) Or Above 32° C (90° F)
    • Input Power VDC (W): 10 to 32, 3.5max.
    • Nominal Operating Velocity Range (kts): 0-800
    • Nominal Operating Velocity Range (m/s): 411
    • Operating Altitude (ft): Up to 55000
    • Physical Dimension WxHxD (mm): 124.4x33x86.4
    • Typical Battery Operating Time (hour): 8
  7. Garmin GPSMAP H1
    Mulai

    Rp17.999.900

    Garmin GPSMAP H1
    atribut:
    • Battery Life (hour): Up to 145 in GPS mode
    • Battery Type: Rechargeable internal lithium-ion battery
    • Dimensions (cm): 6.7x17.9x3.3
    • Display Resolution (pixels): 282 x 470
    • Display Type: Transflective color TFT
    • Interface: USB-C
    • Lens Material: Chemically strengthened glass
    • Memory (GB): 64 (user space varies depending on included maps)
    • Water Rating: IP67 (Water Resistance)
  8. Motorola MOTOTRBO ION Smart Radio (HT)
    Mulai

    Rp65.999.900

    Motorola MOTOTRBO ION Smart Radio (HT)
    Deskripsi:
    The MOTOTRBO Ion smart radio is the first business-ready communication device with all-on voice and broadband data capabilities. It brings together renowned PTT performance, an open app ecosystem on the Android platform, and access to Motorola Solutions' unified technology ecosystem-from video security and analytics solutions, to best-in-class network security, to powerful new software and technology services like smart virtual assistants. With MOTOTRBO Ion, teams stay connected across networks and devices. Business-critical data and workflows are unified and simplified. And the capabilities your workforce needs to be at their best are always on.
    atribut:
    • Band: UHF
    • RF Output Power (W): 4 (high); 1 (low)
    • Battery Capacity (mAh): Standard 2820; Standard HazLoc 2900; High Capacity HazLoc 4400
    • Channel Spacing (kHz): 12.5, 25
    • Channel Capacity: 1000
    • Adjacent Channel Power (dB): 60 (12.5kHz channel), 70 (25kHz channel)
    • Audio Output (W): 1 @ 1% distortion, Max. 3
    • Bluetooth Range (m): 10 (Class 1.5)
    • Bluetooth Version: 5.0 + LE +BR/EDR
    • Conducted Radiated Emissions (dBm): -36 <1GHz; -30>1Ghz
    • Conducted Spurious Emissions (dBm): -57
    • Dimensions (mm): 143x70x29 (radio + standard battery); 143x70x38 (radio + standard Hazloc battery); 143x70x41 (radio + High Capacity battery)
    • Dust and Water Intrusion: IP68 (IEC 60529)
    • Frequency Range (MHz): 400-527
    • Frequency Stability (ppm): ±0.5
    • Operating System: Android 10
    • Operating Temperature (°C): -20 to +60
    • Power Supply (V): 7.5
    • Storage Temperature (°C): -40 to +85
    • Wi-Fi Standards Supported: 802.11b, 802.11g, 802.11n, 802.11ac
  9. Montana GPS Garmin
    Mulai

    Rp25.999.900

    Montana GPS Garmin
    atribut:
    • Material: Plastic ABS
    • Dimensions (mm): 7.48x14.42x3.64
    • Display Type: 65k bright color transflective TFT, dual-orientation touchscreen, sunlight readable
    • Battery Type: Rechargeable lithium-ion battery (included) or 3 AA batteries (not included); NiMH or Lithium recommended
    • Battery Life (hour): up to 16 (lithium-ion); up to 22 (AA batteries)
    • Camera Resolution: 8 megapixel with autofocus; automatic geo-tagging
    • Display Resolution (WxH) (pixel): 272x480
    • Display Size (WxH) (cm): 5.06x8.93; 4\" diag.
    • Touch Screen: Present
    • Water Rating: IPX7
  10. CHEETAH Sepatu Boots Safety Karet dengan Toe Cap (Sepatu Proyek)
    Mulai

    Rp219.900

    CHEETAH Sepatu Boots Safety Karet dengan Toe Cap (Sepatu Proyek)
    atribut:
    • Color: Yellow
    • SNI License: Yes
    • SNI Number: 158/W/RE/B/V/2017
  11. Mibro Smart Watch
    Mulai

    Rp549.900

  12. BASEUS Key Finer Wireless GPS Tracker
    Mulai

    Rp149.900

    BASEUS Key Finer Wireless GPS Tracker
    Deskripsi:
    1. Mini dan CompactDesain sederhana dan mini, lindungi barang-barang Anda saat bepergian.2. Pengingat Dua ArahKetika jarak antara pengingat anti-kehilangan dan ponsel lebih besar dari pada koneksi koneksi [sekitar 30m di lingkungan terbuka dan 10m di lingkungan dalam ruangan]. alarm dua arah otomatis mengingatkan Anda.3. Satu-klik Pencarian CepatDalam jangkauan koneksi, buka aplikasi dan klik "Temukan", dan pengingat anti-kehilangan akan segera mengeluarkan suara untuk memudahkan pencarian.4. Panggilan Desibel tinggiAlgoritma audio yang dioptimalkan, volume yang ditingkatkan, temukan kembali barang anda tanpa kehilangannya.5. Query Trajectory cerdasDalam mode pemutusan, buka aplikasi untuk memeriksa posisi pemutusan terbaru sehingga item dapat dilacak.
    atribut:
    • Color: White
    • Material: PC
    • Rated Power(uw): 10
    • Product Size(mm): 37x25x6
    • Rated Current (mA) : 3.3
    • Rated Voltage (V): 3
    • Volume (dB): 80-100
  13. Garmin Smart Watch
    Mulai

    Rp4.399.900

    Garmin Smart Watch
    Deskripsi:
    Menampilkan panduan pelatihan dan fitur-fitur lari yang rinci untuk membantu Anda meningkatkan kemampuan pribadi, jam tangan lari GPS ini siap membantu mencapai tujuan kebugaran Anda. Ringan dan nyaman dipakai, jam ini sangat cocok menemani lari dan untuk sehari-hari.Melacak pace, jarak dan banyak lagi dengan GPS bawaan. Tidak perlu lagi menduga-duga lagi saat berlatih. Jam ini menyarankan lari yang khusus dibuat untuk Anda. Fitur-fitur lari kelas atas membantu memenuhi potensi Anda, tanpa perlu khawatir harga. Lacak lebih dari hanya sekedar lari dengan serangkaian profil aktivitas bawaan. Amati kesehatan dan kebugaran Anda secara menyeluruh. Dapatkan usia baterai hingga 14 hari. Lebih jarang mengisi daya selalu berarti baik
    atribut:
    • Lens Material: Chemically Strengthened Glass
    • Bezel Material: Fiber-Reinforced Polymer
    • Compatible OS: iOS & Android
    • Connectivity: Bluetooth, ANT+
    • Dimensions (mm): 43 x 43 x 11.6
    • Display Size (inch): 1.2
    • Display Type: AMOLED
    • GPS: Yes
    • Heart Rate Monitor: Garmin Elevate Wrist Heart Rate Monitor
    • Internal Memory (GB): 4
    • Resolution (pixels): 390 x 390
    • Strap Material: Silicone
  14. Alinco Handy Talky (HT)
    BARU
    Mulai

    Rp1.399.900

    Alinco Handy Talky (HT)
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
  15. JETE Finder F1 MFi
    Mulai

    Rp269.900

    JETE Finder F1 MFi
    atribut:
    • Certification: MFI
    • SNI License: Yes
    • SNI Number: 93431/SDPPI/2023
  16. Emlid GPS Geodetic
    Mulai

    Rp79.999.900

    Emlid GPS Geodetic
    Deskripsi:
    GPS Geodetik Emlid Reach RS2 merupakan GPS RTK GNSS dengan performa pengukuran survei dan pemetaan yang optimal, dengan design yang simple memudahkan surveyor mengukur dengan cepat dan akurat. Dilengkapi dengan controller sistem operasi Android untuk digunakan di aplikasi ponsel.
    atribut:
    • Temperature Range (°C): -20 to +65
    • Dimensions (mm): 126x126x142
    • Battery Type: Li-Ion 5200 mAh, 7.2 V, 37.44 Wh
    • Wi-Fi: 802.11 b/g/n
    • Bluetooth: 4.0/2.1 EDR
    • Convergence Time (s): ~5 typical
    • Ingress Protection: IP67
    • Internal Memory (GB): 16
    • Port: RS-232, USB Type-C
    • Signal Tracked: GPS/QZSS L1C/A, L2C GLONASS L1OF, L2OF BeiDou B1I, B2I Galileo E1-B/C, E5b
  17. FURUNO GPS Navigator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.899.900

    FURUNO GPS Navigator
    Deskripsi:
    Simple, dependable worldwide communications at an affordable price.1136 channels160 programmable, 242 ITU SSB duplex, 72 ITU SSB simplex and 662 ITU FSK duplex channels are available.Rugged constructionThe highest quality components are used throughout. Constructed in a die-cast aluminum chassis with surface mount components, the IC-M710 is designed for long hours of operation in the harsh marine environment.Alphanumeric readoutThe large, easy-to-read display shoes status at a glance. Seven characters can be programmed into each memory channel to conveniently display station names, ship names, etc.150 W of outputA full 150 W (PEP) of output power is available for reliable long distance communication. A large cooling fan, in combination with the aluminum chassis, allows continuous transmission at full output power—even during demanding RTTY (radio teletype) and NBDP (narrow band direct printing) operation.Automatic tuning functionAn automatic tuning function is available when using the IC-M710 in combination with the optional AT-140 for quick and easy antenna tuning. Tuning is fully automatic. When you push the PTT on a new frequency, the antenna tuner quickly tunes the antenna automatically.Easy to useTwo large memory and frequency dials allow quick and easy operation.And more…Covers all allowed bands between 1.6 and 27.5 MHzGeneral coverage receiverModes: SSB, RTTY, CW and AM2182 kHz alarm built-in (optional for General versions)RF gain controlAudio activated squelchTerminals for frequency/mode control via NMEA interfacingDirect keypad channel selection entryLarge, front-mounted speakerDirect keypad channel selection entryWeather fax readyBacklight controlCW full break-in and semi break-in Highly accurate position fixing GPS navigator with clear color LCDThe FURUNO GPS navigator GP-39 provides accurate and reliable position fixing, thanks to a 12-channel GPS receiver combined with integrated SBAS (WAAS/EGNOS/MSAS) technology.The GP-39 has various display modes (Plotter, Highway, Steering, NAV data, Satellite monitor and 2 user customizable modes) on the 4.2" color LCD. Up to 3,000 points of ship track, 10,000 waypoints and 100 routes (each with up to 30 waypoints) can be stored. The waypoint and route data can be exported/imported via a USB flash drive or signal converter.The GP-39 can be networked with a fish finder, sonar, radar or other navigation equipment for feeding highly accurate navigation data.
    atribut:
    • Screen Type (inch): 4.2 Color LCD
    • Screen Resolution (pixels): 480 (V)x272 (H)
    • GPS Antenna: External
    • Display Modes: Plotter, Highway, Steering, NAV Data, Satellite monitor, User Display (Digital, Speedometer, COG)
    • Language: English, French, Spanish, Chinese, Vietnamese, Malay, Indonesian, Thai GPS / SBAS (WAAS/EGNOS/MSAS)
    • Receiving Type: GPS: 12 channels parallel, 12 satellites tracking, C/A code, all-in-view SBAS: 2 channels
    • Accuracy (m): GPS: 10 (95% of the time, HDOP≤4), WAAS: 3 (95% of the time, HDOP≤4), MSAS: 7 (95% of the time, HDOP≤4)
    • Waterproofing: Display unit: IP55 Antenna unit: IP56
    • Power Supply: 12-24 VDC : 0.7-0.3 A
    • Memory Capacity : 3,000 ship's track points 10,000 waypoints with comments 100 routes with 30 waypoints/route
    • Receiving Frequency (MHz): L1 : 1575.42 ± 1.023
  18. TITAN Tali Kernmantel Statis Putih dengan Penanda Hitam (Tali Statis)
    Mulai

    Rp4.499.900

    TITAN Tali Kernmantel Statis Putih dengan Penanda Hitam (Tali Statis)
    Deskripsi:
    48 Strands Braided Rope
    atribut:
    • Strength Test Result (kgf): 2142
Daftar Harga gps garmin Terbaru October 2026
Garmin GPS GenggamRp4.399.900
Garmin GPS 73Rp4.299.900
Garmin GPSMAP 65sRp9.099.900
Garmin GPS GenggamRp12.999.900
Garmin Handheld/Portable Aviation GPSRp22.999.900
Garmin Portable ADS-B ReceiverRp23.999.900
Garmin GPSMAP H1Rp17.999.900
Motorola MOTOTRBO ION Smart Radio (HT)Rp65.999.900
Montana GPS GarminRp25.999.900
CHEETAH Sepatu Boots Safety Karet dengan Toe Cap (Sepatu Proyek)Rp219.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)